

DODGE
DODGE
WSTU-IP-307LE-DRY ; 080235
DODGE DODGE
Description
WSTU-IP-307LE-DRY TAKE UP BEARING, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)
Take Up Bearing Only; 3-7/16" Bore; 1.81" Slot Width; 6.81" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; CP613 Take Up Frame; INS-IP-307L-DRY Insert; Cast Iron Housing Material
Part #
080235
BDI #
27314863
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-IP-307LE-DRY-;-080235/p/27314863
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477006869
Weight / US pound
31.58
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
CP613
Insert Part Number
INS-IP-307L-DRY
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Expansion | Labyrinth Seal | Dry Lube
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
080235
Weight / LBS
31.58
Long Description
Take Up Bearing Only; 3-7/16" Bore; 1.81" Slot Width; 6.81" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; CP613 Take Up Frame; INS-IP-307L-DRY Insert; Cast Iron Housing Material
Slot to Slot Distance
6.81 Inch | 172.974 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Slot Width
1.81 Inch | 45.974 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh