https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUIP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1N3xpbWFnZS9qcGVnfGFEWm1MMmcxTnk4eE1EYzNNRGt5TVRJMU9UQXpPQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlVsUVh6TXdNSGd6TURBdWFuQm58YjBkMWEwZjYzNmNhZjhhOWVjNGU3ZmU3NDg3NTE1ZmVkYjMwODE0OTNjZDEwYTU0YTFiZjU5OGFkODMzYmJhZA
                
                https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUIP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1N3xpbWFnZS9qcGVnfGFEWm1MMmcxTnk4eE1EYzNNRGt5TVRJMU9UQXpPQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlVsUVh6TXdNSGd6TURBdWFuQm58YjBkMWEwZjYzNmNhZjhhOWVjNGU3ZmU3NDg3NTE1ZmVkYjMwODE0OTNjZDEwYTU0YTFiZjU5OGFkODMzYmJhZA
                
					
						
									DODGE
								DODGE
							
						
					WSTU-IP-308RE
				 
				DODGE DODGE
Description
						
                            
								WSTU-IP-308RE TAKEUP BALL BEARING
Take Up Bearing Only; 3-1/2" Bore; 1-13/16" Slot Width; 6-13/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; CP613 Take Up Frame; INS-IP-308R Insert Part; Cast Iron Housing Material
                         	Part #
	                    
	                      	069392
							BDI #
						
	                      	246472
							
						
Details
                    
                        2438.15
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-IP-308RE/p/246472
						
		
		
		
				Your Price
				
						
							$ 2,438.15 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171533
					Weight / Kilogram
				14.31
					EAN
				0782475311620
					Product Group - BDI
				M06288
					Component Description
				
					Take Up Bearing Only
			Rolling Element
				
					Spherical Roller Bearing
			Housing Style
				
					Unit Only
			Mounting Method
				
					Tapered Adapter Sleeve
			Compatible Take Up Frame
				
					CP613
			Insert Part Number
				
					INS-IP-308R
			Housing Material
				
					Cast Iron
			Other Features
				
					Double Row | Wide Slot | Expansion | Trident Seal
			Inch - Metric
				
					Inch
			Category - BDI
				
					Take Up Units
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Take Up
			Manufacturer URL
				
					https://dodgeindustrial.com
			Manufacturer Internal Number
				
					069392
			Weight / LBS
				
					31.58
			Long Description
				
					Take Up Bearing Only; 3-1/2" Bore; 1-13/16" Slot Width; 6-13/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; CP613 Take Up Frame; INS-IP-308R Insert Part; Cast Iron Housing Material
			Slot to Slot Distance
				
					6.813 Inch | 173.05 Millimeter
			Bore
				
					3.5 Inch | 88.9 Millimeter
			Slot Width
				
					1.813 Inch | 46.05 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
