Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WSTU-LT10-70M https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTULT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1M3xpbWFnZS9qcGVnfGFETTNMMmhpTUM4eE1EYzNNRE13T0RRMk5EWTNNQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlV4VVh6TXdNSGd6TURBdWFuQm58NmM4NTA1NzA5ZjlhOGQzZjJjNGJmZmUxN2YyMWJmMzAxYmRjMjhjNjRlYTBjOGM3MzlkYjA3OGQ0NmIzNThkZA
242536 Take Up Unit Bearings 

DODGE DODGE

WSTU-LT10-70M

Description

WSTU-LT10-70M TAKEUP SLEEVE BEARING

Take Up Bearing Only; 70MM Bore; 27MM Slot Width; 151MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS515 Take Up Frame; INS-LT10-70M Insert Part; Cast Iron Housing Material

Part #

034331

BDI #
242536

Details

2388.78 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,388.78 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.89
EAN
0782475841851
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Press Fit
Compatible Take Up Frame
WS515
Insert Part Number
INS-LT10-70M
Housing Material
Cast Iron
Other Features
Solid-Film Lubricating
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
5.9
Long Description
Take Up Bearing Only; 70MM Bore; 27MM Slot Width; 151MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS515 Take Up Frame; INS-LT10-70M Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.945 Inch | 151 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Bore
2.756 Inch | 70 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh