https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTULT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1M3xpbWFnZS9qcGVnfGFETTNMMmhpTUM4eE1EYzNNRE13T0RRMk5EWTNNQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlV4VVh6TXdNSGd6TURBdWFuQm58NmM4NTA1NzA5ZjlhOGQzZjJjNGJmZmUxN2YyMWJmMzAxYmRjMjhjNjRlYTBjOGM3MzlkYjA3OGQ0NmIzNThkZA
                
                https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTULT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1M3xpbWFnZS9qcGVnfGFETTNMMmhpTUM4eE1EYzNNRE13T0RRMk5EWTNNQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlV4VVh6TXdNSGd6TURBdWFuQm58NmM4NTA1NzA5ZjlhOGQzZjJjNGJmZmUxN2YyMWJmMzAxYmRjMjhjNjRlYTBjOGM3MzlkYjA3OGQ0NmIzNThkZA
                
					
						
									DODGE
								DODGE
							
						
					WSTU-LT7-103
				 
				DODGE DODGE
Description
						
                            
								WSTU-LT7-103 TAKEUP SLEEVE BEARING
Take Up Bearing Only; 1-3/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS308 Take Up Frame; INS-LT7-103 Insert Part; Cast Iron Housing Material
                         	Part #
	                    
	                      	033875
							BDI #
						
	                      	242421
							
						
Details
                    
                        641.47
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-LT7-103/p/242421
						
		
		
		
				Your Price
				
						
							$ 641.47 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171533
					Weight / Kilogram
				1.4
					EAN
				0782475017416
					Product Group - BDI
				M06288
					Component Description
				
					Take Up Bearing Only
			Rolling Element
				
					Sleeve Bearing
			Housing Style
				
					Unit Only
			Mounting Method
				
					Press Fit
			Compatible Take Up Frame
				
					WS308
			Insert Part Number
				
					INS-LT7-103
			Housing Material
				
					Cast Iron
			Other Features
				
					Solid-Film Lubricating
			Inch - Metric
				
					Inch
			Category - BDI
				
					Take Up Units
			Harmonized Tariff Code
				
					8483.30.40.80
			Noun
				
					Bearing
			Keyword String
				
					Take Up
			Manufacturer URL
				
					https://dodgeindustrial.com
			Weight / LBS
				
					3.1
			Long Description
				
					Take Up Bearing Only; 1-3/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS308 Take Up Frame; INS-LT7-103 Insert Part; Cast Iron Housing Material
			Slot Width
				
					0.531 Inch | 13.5 Millimeter
			Bore
				
					1.188 Inch | 30.175 Millimeter
			Slot to Slot Distance
				
					3.5 Inch | 88.9 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
