Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WSTU-S2-307R-MOD ; 138635 https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-S2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyODZ8aW1hZ2UvanBlZ3xhR013TDJnMU9TOHhNRFkwT1RFeU9EWTVOemc0Tmk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVXpKZk16QXdlRE13TUM1cWNHY3xkYjk0YTZhM2ViZjlhZDE1YzdmNjZjOTRmMzI5MGI1MzE3NTc2NmRjNWYwOGFlNDhlN2Q5OTk3NWJjNTliOWYy
24764527 Take Up Unit Bearings 

DODGE DODGE

WSTU-S2-307R-MOD ; 138635

Description

WSTU-S2-307R-MOD ; 138635 ; NON RETURNABLE TAKE-UP BEARING

Take Up Bearing Only; 3-7/16" Bore; 1.81" Slot Width; 6.81" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP613 Take Up Frame; INS-S2-307R MOD Insert; Cast Iron Housing Material

Part #

WSTU-S2-307R-MOD ; 138635

BDI #
24764527

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
15.34
EAN
0782477632914
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
CP613
Insert Part Number
INS-S2-307R MOD
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Non-Expansion | Trident Seal | With Set Screw | Modified
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
138635
Weight / LBS
33.86
Long Description
Take Up Bearing Only; 3-7/16" Bore; 1.81" Slot Width; 6.81" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP613 Take Up Frame; INS-S2-307R MOD Insert; Cast Iron Housing Material
Slot Width
1.81 Inch | 45.974 Millimeter
Slot to Slot Distance
6.81 Inch | 172.974 Millimeter
Bore
3.438 Inch | 87.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh