https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSCPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODB8aW1hZ2UvanBlZ3xhRFk1TDJnMU5TOHhNRFF5TWpRNU1EUTVOekExTkM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZWTkRVRU5TWHpNd01IZ3pNREF1YW5CbnxmNjg1YWM4MTAwNTBhNTE0MjJhZDUzMjUwMzc5YTFmMjc5MTNlNDBjN2FjZjRiYmE5NGFiN2Q3MDA2YjY0ZDY3
DODGE
DODGE
WSTU-SCEZ-012-PCR
DODGE DODGE
Description
WSTU-SCEZ-012-PCR TAKE-UP BALL BEARING
Take Up Bearing Only; 3/4" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS300 Take Up Frame; INS-SC-012-CR Insert Part; Polymer Housing Material
Part #
127539
BDI #
259621
Details
215.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SCEZ-012-PCR/p/259621
Your Price
$ 215.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.318
EAN
0782475985838
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WS300
Insert Part Number
INS-SC-012-CR
Housing Material
Polymer
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
127539
Weight / LBS
0.66
Long Description
Take Up Bearing Only; 3/4" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS300 Take Up Frame; INS-SC-012-CR Insert Part; Polymer Housing Material
Slot Width
0.531 Inch | 13.5 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh