

DODGE
DODGE
WSTU-SCEZ-103-SHCR-HT ; 080002
DODGE DODGE
Description
WSTU-SCEZ-103-SHCR-HT ; 080002 ; TAKE-UP BALL BRG
Take Up Bearing Only; 1-3/16" Bore; 0.53" Slot Width; 3.54" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS308 Take Up Frame; INS-SC-107-CR Insert Part; Stainless Steel Housing Material
Part #
080002
BDI #
21507868
Details
459.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SCEZ-103-SHCR-HT-;-080002/p/21507868
Your Price
$ 459.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.36
EAN
0782476970864
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WS308
Insert Part Number
INS-SC-107-CR
Housing Material
Stainless Steel
Other Features
Single Row | Normal Duty | Wide Slot | High Temperature Range Up to 400 Degree F
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
3.31
Long Description
Take Up Bearing Only; 1-3/16" Bore; 0.53" Slot Width; 3.54" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS308 Take Up Frame; INS-SC-107-CR Insert Part; Stainless Steel Housing Material
Slot Width
0.53 Inch | 13.46 Millimeter
Slot to Slot Distance
3.54 Inch | 89.916 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh