https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSCFS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1OTF8aW1hZ2UvanBlZ3xhR0ZtTDJneE9TOHhNRFkwTlRjeE16YzRNRGMyTmk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZWTkRSbE5mVTFOZk16QXdlRE13TUM1cWNHY3w0OTMxNjYxZjg4ZjlkZjk0ZDdiYjlkNGEzZGNkMWZlNWJkNzA5MjkxN2Q2NDIwNTYyZDcyYjZhMzY2ZGExNTE2
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSCFS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1OTF8aW1hZ2UvanBlZ3xhR0ZtTDJneE9TOHhNRFkwTlRjeE16YzRNRGMyTmk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZWTkRSbE5mVTFOZk16QXdlRE13TUM1cWNHY3w0OTMxNjYxZjg4ZjlkZjk0ZDdiYjlkNGEzZGNkMWZlNWJkNzA5MjkxN2Q2NDIwNTYyZDcyYjZhMzY2ZGExNTE2
DODGE
DODGE
WSTU-SCFS-106-SHFS
DODGE DODGE
Description
WSTU-SCFS-106-SHFS TAKE-UP BALL BEARING
Take Up Bearing Only; 1-3/8" Bore; 0.53" Slot Width; 3.51" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS308 Take Up Frame; INS-SCFS-106 Insert; Stainless Steel Housing Material
Part #
137597
BDI #
22800779
Details
520.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SCFS-106-SHFS/p/22800779
Your Price
$ 520.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.18
EAN
0781568905944
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WS308
Insert Part Number
INS-SCFS-106
Housing Material
Stainless Steel
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Food Safe | Maximum Slot to Slot Distance 3.540 Inch
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137597
Weight / LBS
3.21
Long Description
Take Up Bearing Only; 1-3/8" Bore; 0.53" Slot Width; 3.51" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS308 Take Up Frame; INS-SCFS-106 Insert; Stainless Steel Housing Material
Slot to Slot Distance
3.51 Inch | 89.15 Millimeter
Slot Width
0.53 Inch | 13.46 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

