https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyN3xpbWFnZS9qcGVnfGFHVTBMMmd4Tmk4eE1EYzNNamM1TWpBNE1qUTJNaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlZORFh6TXdNSGd6TURBdWFuQm58ODQ3ZTdjYmI5MzMxMzRjOWY2NzFhZGU0MjlhNDdlOThjZDMxMDNjYzU0ZTYwMGRjNGQ4ZDQ2YTk2OWNjMGY4Yg
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyN3xpbWFnZS9qcGVnfGFHVTBMMmd4Tmk4eE1EYzNNamM1TWpBNE1qUTJNaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlZORFh6TXdNSGd6TURBdWFuQm58ODQ3ZTdjYmI5MzMxMzRjOWY2NzFhZGU0MjlhNDdlOThjZDMxMDNjYzU0ZTYwMGRjNGQ4ZDQ2YTk2OWNjMGY4Yg
DODGE
DODGE
WSTU-SCM-65M
DODGE DODGE
Description
WSTU-SCM-65M TAKEUP BALL BEARING
Take Up Bearing Only; 65MM Bore; 27MM Slot Width; 150.8MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS515 Take Up Frame; INS-SCM-65M Insert Part; Cast Iron Housing Material
Part #
125996
BDI #
259124
Details
601.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SCM-65M/p/259124
Your Price
$ 601.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
7.02
EAN
0782475654857
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WS515
Insert Part Number
INS-SCM-65M
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
125996
Weight / LBS
17.857
Long Description
Take Up Bearing Only; 65MM Bore; 27MM Slot Width; 150.8MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS515 Take Up Frame; INS-SCM-65M Insert Part; Cast Iron Housing Material
Slot Width
1.063 Inch | 27 Millimeter
Bore
2.559 Inch | 65 Millimeter
Slot to Slot Distance
5.937 Inch | 150.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

