https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSX-300x300.jpg?context=bWFzdGVyfHJvb3R8NzExNHxpbWFnZS9qcGVnfGFEVTRMMmhrWlM4eE1EYzNNREV4TXpVNU16TTNOQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlZOWVh6TXdNSGd6TURBdWFuQm58ZWI0YjYyNWE2MGYxMDU4ZTc5MTRmZjk2OWFiZTBkMDcwOGZmNTU3MzhmNzRjYzQyZTRjZDcwNjExNzBkNzdhZQ
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSX-300x300.jpg?context=bWFzdGVyfHJvb3R8NzExNHxpbWFnZS9qcGVnfGFEVTRMMmhrWlM4eE1EYzNNREV4TXpVNU16TTNOQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlZOWVh6TXdNSGd6TURBdWFuQm58ZWI0YjYyNWE2MGYxMDU4ZTc5MTRmZjk2OWFiZTBkMDcwOGZmNTU3MzhmNzRjYzQyZTRjZDcwNjExNzBkNzdhZQ
DODGE
DODGE
WSTU-SXR-100
DODGE DODGE
Description
WSTU-SXR-100 TAKE UP BALL BEARING UNIT
Take Up Bearing Only; 1" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; WS300 Take Up Frame; INS-SXR-100 Insert Part; Cast Iron Housing Material
Part #
WSTU-SXR-100
BDI #
261121
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SXR-100/p/261121
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.912
EAN
0782475117482
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
WS300
Insert Part Number
INS-SXR-100
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
131208
Weight / LBS
2.1
Long Description
Take Up Bearing Only; 1" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; WS300 Take Up Frame; INS-SXR-100 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Bore
1 Inch | 25.4 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

