https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSX-300x300.jpg?context=bWFzdGVyfHJvb3R8NzExNHxpbWFnZS9qcGVnfGFEVTRMMmhrWlM4eE1EYzNNREV4TXpVNU16TTNOQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlZOWVh6TXdNSGd6TURBdWFuQm58ZWI0YjYyNWE2MGYxMDU4ZTc5MTRmZjk2OWFiZTBkMDcwOGZmNTU3MzhmNzRjYzQyZTRjZDcwNjExNzBkNzdhZQ
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSX-300x300.jpg?context=bWFzdGVyfHJvb3R8NzExNHxpbWFnZS9qcGVnfGFEVTRMMmhrWlM4eE1EYzNNREV4TXpVNU16TTNOQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlZOWVh6TXdNSGd6TURBdWFuQm58ZWI0YjYyNWE2MGYxMDU4ZTc5MTRmZjk2OWFiZTBkMDcwOGZmNTU3MzhmNzRjYzQyZTRjZDcwNjExNzBkNzdhZQ
DODGE
DODGE
WSTU-SXR-105
DODGE DODGE
Description
WSTU-SXR-105 TAKE-UP BALL BEARING
Take Up Bearing Only; 1-5/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; WS308 Take Up Frame; INS-SXR-105 Insert Part; Cast Iron Housing Material
Part #
131214
BDI #
261126
Details
227.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SXR-105/p/261126
Your Price
$ 227.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.63
EAN
0782475117536
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
WS308
Insert Part Number
INS-SXR-105
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
131214
Weight / LBS
3.7
Long Description
Take Up Bearing Only; 1-5/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; WS308 Take Up Frame; INS-SXR-105 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

