https://www.bdiexpress.com/medias/INDSKFTUXXXX-WSTUM-TF-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5MjZ8aW1hZ2UvanBlZ3xhR1U0TDJoaU9DOHhNREl5TXpRNE5UVTRNek01TUM5SlRrUlRTMFpVVlZoWVdGaGZWMU5VVlUxZlZFWmZTMTh6TURCNE16QXdMbXB3Wnd8NmMyN2JmZDJmOWQ2YTdlZDExNWQ1ZTA4YjZlZTk1NDEzNGRlZTcxNWUwMWJjOTBhMjk3YzAwN2NkMWVmMDU0Yw
https://www.bdiexpress.com/medias/INDSKFTUXXXX-WSTUM-TF-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5MjZ8aW1hZ2UvanBlZ3xhR1U0TDJoaU9DOHhNREl5TXpRNE5UVTRNek01TUM5SlRrUlRTMFpVVlZoWVdGaGZWMU5VVlUxZlZFWmZTMTh6TURCNE16QXdMbXB3Wnd8NmMyN2JmZDJmOWQ2YTdlZDExNWQ1ZTA4YjZlZTk1NDEzNGRlZTcxNWUwMWJjOTBhMjk3YzAwN2NkMWVmMDU0Yw
SKF
SKF
WSTUM 103-TF
SKF SKF
Description
WSTUM 103-TF TAKE-UP BRG UNIT
Take Up Bearing Only; 1-3/16" Bore; 0.532" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; YAR 207-103-2F Insert Part; Cast Iron Housing Material
Part #
WSTUM 103-TF
BDI #
24287542
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTUM-103-TF/p/24287542
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.69
EAN
7316577782953
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
YAR 207-103-2F
Housing Material
Cast Iron
Other Features
Single Row | Standard Seal and Flinger
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.skf.com
Weight / LBS
3.63763
Long Description
Take Up Bearing Only; 1-3/16" Bore; 0.532" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; YAR 207-103-2F Insert Part; Cast Iron Housing Material
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Slot Width
0.532 Inch | 13.513 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


