TIMKEN
TIMKEN
YTU1 1/8 SGT
TIMKEN TIMKEN
Description
YTU1 1/8 SGT TAKE-UP BRG UNIT ; NON-RETURNABLE
Take Up Bearing Only; 1-1/8" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; TU3 Take Up Frame; GY1102KRRB Insert Part; Cast Iron Housing Material
Part #
YTU1 1/8 SGT
BDI #
1375643
Details
260.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/YTU1-1-8-SGT/p/1375643
Your Price
$ 260.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.919
EAN
0087796266544
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
TU3
Insert Part Number
GY1102KRRB
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | Powder Coated Epoxy Finish
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
4.414
Long Description
Take Up Bearing Only; 1-1/8" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; TU3 Take Up Frame; GY1102KRRB Insert Part; Cast Iron Housing Material
Bore
1.125 Inch | 28.575 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh