

REXNORD
REXNORD
ZHT125407Y24
REXNORD REXNORD
Description
ZHT125407Y24 TAKE-UP ROLLER BEARING ; 4-7/16" SHAFT DIA
Take Up Unit with Frame; 4-7/16" Bore; Spherical Roller Bearing; Center Pull Vertical; Concentric Collar Mount; ZHT12 Take Up Frame; 24 Adjustment Travel Length; 5407YU Insert Part; Cast Iron Housing Material
Part #
7570565
BDI #
18148229
Details
26780.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZHT125407Y24/p/18148229
Your Price
$ 26,780.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
177.355
EAN
0698210716974
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Center Pull Vertical
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT12
Adjustment Travel Length
24
Insert Part Number
5407YU
Housing Material
Cast Iron
Other Features
Double Row | Heavy Duty | Double Collar | Welded Steel Frame | Clearance Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6871697
Weight / LBS
391
Long Description
Take Up Unit with Frame; 4-7/16" Bore; Spherical Roller Bearing; Center Pull Vertical; Concentric Collar Mount; ZHT12 Take Up Frame; 24 Adjustment Travel Length; 5407YU Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh