REXNORD
REXNORD
ZN102308
REXNORD REXNORD
Description
ZN102308 TAKE-UP ROLLER BEARING ; POR
Take Up Bearing Only; 3-1/2" Bore; 1.24" Slot Width; 7-1/4" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 2308U Insert Part; Cast Iron Housing Material
Part #
7569543
BDI #
18148895
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZN102308/p/18148895
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
19.749
EAN
0698210714451
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Concentric Collar
Insert Part Number
2308U
Housing Material
Cast Iron
Other Features
Single Set Collar
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10416038
Weight / LBS
43.5
Long Description
Take Up Bearing Only; 3-1/2" Bore; 1.24" Slot Width; 7-1/4" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 2308U Insert Part; Cast Iron Housing Material
Slot to Slot Distance
7.25 Inch | 184.15 Millimeter
Slot Width
1.24 Inch | 31.496 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh