REXNORD
REXNORD
ZN103307
REXNORD REXNORD
Description
ZN103307 TAKE-UP ROLLER BEARING ; POR 3-7/16"ID 1.812"WX6.812"OD SLOT
Take Up Bearing Only; 3-7/16" Bore; 1.24" Slot Width; 7-1/4" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Eccentric Collar Mount; 3307U Insert Part; Cast Iron Housing Material
Part #
7565603
BDI #
18148896
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZN103307/p/18148896
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
19.976
EAN
0698210911737
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Eccentric Collar
Insert Part Number
3307U
Housing Material
Cast Iron
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10424979
Weight / LBS
44
Long Description
Take Up Bearing Only; 3-7/16" Bore; 1.24" Slot Width; 7-1/4" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Eccentric Collar Mount; 3307U Insert Part; Cast Iron Housing Material
Slot Width
1.24 Inch | 31.496 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Slot to Slot Distance
7.25 Inch | 184.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


