Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZN82207 https://www.bdiexpress.com/medias/INDREXTUXXXX-UO-ZN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY3MXxpbWFnZS9qcGVnfGFEQXlMMmcwWWk4eE1EYzJPRGsxTXpJME5UY3lOaTlKVGtSU1JWaFVWVmhZV0ZoZlZVOWZXazVmTXpBd2VETXdNQzVxY0djfDE2YzU0ZWYyMGU0Yjc0YTZiZDcxZDU1ZWEyZGJhMGRjMGUzODUwMjg4OWUzYjZmMzc3MmIyMjg0N2VjOWQyYjE
18148469 Take Up Unit Bearings 

REXNORD REXNORD

ZN82207

Description

ZN82207 TAKE-UP ROLLER BEARING ; 2.4375" DIA BORE X 7-13/16" OAL CI

Take Up Bearing Only; 2-7/16" Bore; 1" Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Set Screw Mount; 2207U Insert Part; Cast Iron Housing Material

Part #

7554530

BDI #
18148469

Details

2063.71 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,063.71 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
9.966
EAN
0698210186906
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Set Screw
Compatible Take Up Frame
ZNT8
Insert Part Number
2207U
Housing Material
Cast Iron
Other Features
Double Row | Non-Expansion | Curved Slot | Clearance Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
9.716
Long Description
Take Up Bearing Only; 2-7/16" Bore; 1" Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Set Screw Mount; 2207U Insert Part; Cast Iron Housing Material
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
1 Inch | 25.4 Millimeter
Bore
2.438 Inch | 61.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh