REXNORD
REXNORD
ZN82208
REXNORD REXNORD
Description
ZN82208 TAKE-UP ROLLER BEARING ; POR 2-1/2" SHAFT DIA
Take Up Bearing Only; 2-1/2" Bore; 1" Slot Width; 5-1/4" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 2208U Insert Part; Cast Iron Housing Material
Part #
7569557
BDI #
18148473
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZN82208/p/18148473
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
9.56
EAN
0698210684433
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Concentric Collar
Insert Part Number
2208U
Housing Material
Cast Iron
Other Features
Single Set Collar
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10424980
Weight / LBS
21.1
Long Description
Take Up Bearing Only; 2-1/2" Bore; 1" Slot Width; 5-1/4" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 2208U Insert Part; Cast Iron Housing Material
Slot Width
1 Inch | 25.4 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Slot to Slot Distance
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


