REXNORD
REXNORD
ZT145507
REXNORD REXNORD
Description
ZT145507 TAKE-UP ROLLER BEARING ; POR 5-7/16" SHAFT DIA
Take Up Bearing Only; 5-7/16" Bore; 2-9/16" Slot Width; 14-1/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT14 Take Up Frame; 5507U Insert Part; Cast Iron Housing Material
Part #
7569939
BDI #
18149236
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZT145507/p/18149236
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
188.9
EAN
0698210024772
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT14
Insert Part Number
5507U
Housing Material
Cast Iron
Other Features
Double Row | Heavy Duty | Double Collar | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6802477
Weight / LBS
417
Long Description
Take Up Bearing Only; 5-7/16" Bore; 2-9/16" Slot Width; 14-1/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT14 Take Up Frame; 5507U Insert Part; Cast Iron Housing Material
Slot Width
2.563 Inch | 65.1 Millimeter
Slot to Slot Distance
14.125 Inch | 358.775 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


