https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPLZC-SS-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwOTR8aW1hZ2UvanBlZ3xhRFkyTDJoaU15OHhNRFUzTmpZME9ERTNOVFkwTmk5SlRrUkJVMGxDVWtkWVdGaGZTRTVIVWw5VlEwaFFURnBEWDFOVFgwSkxYek13TUhnek1EQXVhbkJufDRkOTE1YjkxODk3MTZmNjJkNzg3OTEwZjY5ZjYwYWQ1ZjllMmI1YTFmY2RhZjE5NjdkMzg4N2IxZGEwN2NhNWQ
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPLZC-SS-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwOTR8aW1hZ2UvanBlZ3xhRFkyTDJoaU15OHhNRFUzTmpZME9ERTNOVFkwTmk5SlRrUkJVMGxDVWtkWVdGaGZTRTVIVWw5VlEwaFFURnBEWDFOVFgwSkxYek13TUhnek1EQXVhbkJufDRkOTE1YjkxODk3MTZmNjJkNzg3OTEwZjY5ZjYwYWQ1ZjllMmI1YTFmY2RhZjE5NjdkMzg4N2IxZGEwN2NhNWQ
AMI BEARINGS
AMI BEARINGS
UCHPL202-10MZ2B
AMI BEARINGS AMI BEARINGS
Description
UCHPL202-10MZ2B HANGER BEARING ; 5/8" ID
Hanger Bearing; 5/8" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-9/16" Housing Outside Diameter; 1.22" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; UC202-10MZ2 Insert Part Number
Part #
UCHPL202-10MZ2B
BDI #
112430
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHPL202-10MZ2B/p/112430
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.335
EAN
0808250144143
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Zinc Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC202-10MZ2
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Black Housing
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCHPL202-10MZ2B
Weight / LBS
0.74
Long Description
Hanger Bearing; 5/8" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 2-9/16" Housing Outside Diameter; 1.22" Length Thru Bore; 3-57/64" Housing Overall Length; Relubricatable; UC202-10MZ2 Insert Part Number
Housing Overall Length
3.891 Inch | 98.831 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Housing Outside Diameter
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

