GGB BEARINGS
GGB BEARINGS
020DXR016
GGB BEARINGS GGB BEARINGS
Description
020DXR016 PLAIN BEARING ; 1.25IN X 1.406IN X 1IN
Sleeve Bearing; 1-1/4" Nominal Bore; 1-13/32" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | Acetal Resin Liner; Steel Backed Composite Material
Part #
20DXR16
BDI #
360710
Details
25.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/020DXR016/p/360710
Your Price
$ 25.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.036
EAN
0013992705440
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Bronze Inner Structure | Acetal Resin Liner
Material
Steel Backed Composite
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Manufacturer Item Number
20DXR16
Weight / LBS
0
Long Description
Sleeve Bearing; 1-1/4" Nominal Bore; 1-13/32" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | Acetal Resin Liner; Steel Backed Composite Material
Length Thru Bore
1 Inch | 25.4 Millimeter
Nominal Bore
1.25 Inch | 31.75 Millimeter
Nominal Outside Diameter
1.406 Inch | 35.712 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh