https://www.bdiexpress.com/medias/INDG-BBUSHXX-DP4B-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NjR8aW1hZ2UvanBlZ3xhRFkxTDJnNFl5ODVPRFV3T1RZek9UZzBOREUwTDBsT1JFY3RRa0pWVTBoWVdGOUVVRFJDWDA1UFJreEhYMU5RVEZSZk16QXdlRE13TUM1cWNHY3xlNTRlMzhhNDg5YWFlZDU5NmQ0YTU3ZDdlZGUwN2Y3NWFiNTQxNGQzYjEzNDkxYmNlNzVlYTM4YjFhZGU5Yzk3
https://www.bdiexpress.com/medias/INDG-BBUSHXX-DP4B-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NjR8aW1hZ2UvanBlZ3xhRFkxTDJnNFl5ODVPRFV3T1RZek9UZzBOREUwTDBsT1JFY3RRa0pWVTBoWVdGOUVVRFJDWDA1UFJreEhYMU5RVEZSZk16QXdlRE13TUM1cWNHY3xlNTRlMzhhNDg5YWFlZDU5NmQ0YTU3ZDdlZGUwN2Y3NWFiNTQxNGQzYjEzNDkxYmNlNzVlYTM4YjFhZGU5Yzk3
GGB BEARINGS
GGB BEARINGS
1212DP4B
GGB BEARINGS GGB BEARINGS
Description
1212DP4B PLAIN BEARING
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Split Profile; Bronze Backing | Bronze Inner Structure | PTFE Lead Overlay; DP4-B Material
Part #
1212DP4B
BDI #
21491764
Details
25.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/1212DP4B/p/21491764
Your Price
$ 25.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.004
EAN
0013992701879
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Bronze Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
DP4-B
Other Features
Self-Lubricating
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Manufacturer Item Number
1212DP4B
Long Description
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Split Profile; Bronze Backing | Bronze Inner Structure | PTFE Lead Overlay; DP4-B Material
Nominal Outside Diameter
0.551 Inch | 14 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Nominal Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

