https://www.bdiexpress.com/medias/INDG-BBUSHXX-BRZ-DU-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODd8aW1hZ2UvanBlZ3xhR0ZoTDJnMk1pOHhNREk1TXpRd05UWTNPVFkwTmk5SlRrUkhMVUpDVlZOSVdGaGZRbEphWDBSVlgwNVBSa3hIWDFOUVRGUmZNekF3ZURNd01DNXFjR2N8NGQ5NjM4OTk0NWYyNGNkMDIzMWZmZTk0ZWQzMGFiMmQxNjNjNjdmZWRlYTAyNjgyNTljN2Q3NjJiZjc2ZjUzYw
https://www.bdiexpress.com/medias/INDG-BBUSHXX-BRZ-DU-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODd8aW1hZ2UvanBlZ3xhR0ZoTDJnMk1pOHhNREk1TXpRd05UWTNPVFkwTmk5SlRrUkhMVUpDVlZOSVdGaGZRbEphWDBSVlgwNVBSa3hIWDFOUVRGUmZNekF3ZURNd01DNXFjR2N8NGQ5NjM4OTk0NWYyNGNkMDIzMWZmZTk0ZWQzMGFiMmQxNjNjNjdmZWRlYTAyNjgyNTljN2Q3NjJiZjc2ZjUzYw
GGB BEARINGS
GGB BEARINGS
12DU16
GGB BEARINGS GGB BEARINGS
Description
12DU16 DU PLAIN BEARING ; 3/4" ID 7/8" OD 1"W
Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Steel Backed Composite Material
Part #
12DU16
BDI #
361382
Details
12.45
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/12DU16/p/361382
Your Price
$ 12.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.02
EAN
0013992702340
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Steel Backed Composite
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Manufacturer Item Number
12DU16
Weight / LBS
0.045
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Steel Backed Composite Material
Length Thru Bore
1 Inch | 25.4 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Nominal Outside Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

