https://www.bdiexpress.com/medias/INDBOSBUSHXX-STL-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTd8aW1hZ2UvanBlZ3xhR1E1TDJobE5TOHhNRFkyTlRVd01qZzJOelE0Tmk5SlRrUkNUMU5DVlZOSVdGaGZVMVJNWDA1UFJreEhYek13TUhnek1EQXVhbkJufGFjNTc3ZGUyZTEwNThjNzRjZDg4OWZhZjY0ZTM0YzBkMzlhNTg5OTQ2YzA2MTMzMzM2ZTgyYzZhNWIwYmFmN2M
https://www.bdiexpress.com/medias/INDBOSBUSHXX-STL-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTd8aW1hZ2UvanBlZ3xhR1E1TDJobE5TOHhNRFkyTlRVd01qZzJOelE0Tmk5SlRrUkNUMU5DVlZOSVdGaGZVMVJNWDA1UFJreEhYek13TUhnek1EQXVhbkJufGFjNTc3ZGUyZTEwNThjNzRjZDg4OWZhZjY0ZTM0YzBkMzlhNTg5OTQ2YzA2MTMzMzM2ZTgyYzZhNWIwYmFmN2M
BOSTON GEAR
BOSTON GEAR
18540
BOSTON GEAR BOSTON GEAR
Description
18540 BUSHING ; SOFT STEEL
Sleeve Bearing; 7/16" Nominal Bore; 5/8" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing No Flange Profile; Soft Steel
Part #
18540
BDI #
164438
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/18540/p/164438
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.015
EAN
0781711185407
Product Group - BDI
M02194
Profile
Bushing No Flange
Material Description
Soft Steel
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Long Description
Sleeve Bearing; 7/16" Nominal Bore; 5/8" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing No Flange Profile; Soft Steel
Nominal Bore
0.438 Inch | 11.125 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Nominal Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

