https://www.bdiexpress.com/medias/INDG-BBUSHXX-GGB-BP25-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NTF8aW1hZ2UvanBlZ3xhRGswTDJnd1l5OHhNREk1TXpRd09UY3hNREV4TUM5SlRrUkhMVUpDVlZOSVdGaGZSMGRDWDBKUU1qVmZUazlHVEVkZk16QXdlRE13TUM1cWNHY3w4ZDE0ZGYyZmM0NzJlMDM0Y2IxNmNiYmUwZjQ5M2NjMTQyMTNjYTI1YjI3MzVhOTkzMDU0MDdkMzk0YjkwNmEw
https://www.bdiexpress.com/medias/INDG-BBUSHXX-GGB-BP25-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NTF8aW1hZ2UvanBlZ3xhRGswTDJnd1l5OHhNREk1TXpRd09UY3hNREV4TUM5SlRrUkhMVUpDVlZOSVdGaGZSMGRDWDBKUU1qVmZUazlHVEVkZk16QXdlRE13TUM1cWNHY3w4ZDE0ZGYyZmM0NzJlMDM0Y2IxNmNiYmUwZjQ5M2NjMTQyMTNjYTI1YjI3MzVhOTkzMDU0MDdkMzk0YjkwNmEw
GGB BEARINGS
GGB BEARINGS
202416BP25
GGB BEARINGS GGB BEARINGS
Description
202416BP25 PLAIN BEARING
Sleeve Bearing; 20MM Nominal Bore; 24MM Nominal Outside Diameter; 16MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; METAFRAM | GGB-BP25 Material
Part #
202416BP25
BDI #
15043019
Details
37.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/202416BP25/p/15043019
Your Price
$ 37.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.015
EAN
0013992677297
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
METAFRAM | GGB-BP25
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Manufacturer Item Number
202416BP25
Long Description
Sleeve Bearing; 20MM Nominal Bore; 24MM Nominal Outside Diameter; 16MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; METAFRAM | GGB-BP25 Material
Length Thru Bore
0.63 Inch | 16 Millimeter
Nominal Bore
0.787 Inch | 20 Millimeter
Bore
0.792 Inch | 20.124 Millimeter
Outside Diameter
0.947 Inch | 24.056 Millimeter
Nominal Outside Diameter
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

