https://www.bdiexpress.com/medias/INDG-BBUSHXX-GARFIL-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMDJ8aW1hZ2UvanBlZ3xhR0ZoTDJnM055OHhNREk1TXpRd016UTROREU1TUM5SlRrUkhMVUpDVlZOSVdGaGZSMEZTUmtsTVgwNVBSa3hIWHpNd01IZ3pNREF1YW5CbnwxN2NiYTAxMDAyYTVjMmY3YTE5ZTk4YWVjM2MwNzAxZWY1MmM4Nzc0ZjJhMDk5MmM2Y2E3YzliNTY2NTdmMzc4
https://www.bdiexpress.com/medias/INDG-BBUSHXX-GARFIL-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMDJ8aW1hZ2UvanBlZ3xhR0ZoTDJnM055OHhNREk1TXpRd016UTROREU1TUM5SlRrUkhMVUpDVlZOSVdGaGZSMEZTUmtsTVgwNVBSa3hIWHpNd01IZ3pNREF1YW5CbnwxN2NiYTAxMDAyYTVjMmY3YTE5ZTk4YWVjM2MwNzAxZWY1MmM4Nzc0ZjJhMDk5MmM2Y2E3YzliNTY2NTdmMzc4
GGB BEARINGS
GGB BEARINGS
304010GF
GGB BEARINGS GGB BEARINGS
Description
304010GF GF PLAIN BEARING
Sleeve Bearing; 30MM Nominal Bore; 40MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Profile; Epoxy Glass Filament Wound Composite Backing With Filled PTFE Tape Liner; GAR-FIL Material
Part #
304010GF
BDI #
361717
Details
57.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/304010GF/p/361717
Your Price
$ 57.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.011
EAN
0013992708038
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Epoxy Glass Filament Wound Composite Backing With Filled PTFE Tape Liner
Material
GAR-FIL
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Long Description
Sleeve Bearing; 30MM Nominal Bore; 40MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Profile; Epoxy Glass Filament Wound Composite Backing With Filled PTFE Tape Liner; GAR-FIL Material
Bore
1.186 Inch | 30.12 Millimeter
Nominal Bore
1.181 Inch | 30 Millimeter
Outside Diameter
1.579 Inch | 40.1 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Nominal Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

