https://www.bdiexpress.com/medias/INDG-BBUSHXX-GARMAX-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzMnxpbWFnZS9qcGVnfGFERmtMMmcyWkM4eE1EYzJPVEE0TlRBM01UTTVNQzlKVGtSSExVSkNWVk5JV0ZoZlIwRlNUVUZZWDA1UFJreEhYek13TUhnek1EQXVhbkJufDM2NTdlNmQyMThlOTE5ZjMwOGNjZjM2NTk4OGFkYmIzOTI5OGJjMmFlN2IwYjg3NDI0ZjUzNDdlMDNhM2Q3Njg
https://www.bdiexpress.com/medias/INDG-BBUSHXX-GARMAX-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzMnxpbWFnZS9qcGVnfGFERmtMMmcyWkM4eE1EYzJPVEE0TlRBM01UTTVNQzlKVGtSSExVSkNWVk5JV0ZoZlIwRlNUVUZZWDA1UFJreEhYek13TUhnek1EQXVhbkJufDM2NTdlNmQyMThlOTE5ZjMwOGNjZjM2NTk4OGFkYmIzOTI5OGJjMmFlN2IwYjg3NDI0ZjUzNDdlMDNhM2Q3Njg
GGB BEARINGS
GGB BEARINGS
304020GM
GGB BEARINGS GGB BEARINGS
Description
304020GM GAR-MAXAA PLAIN BEARING
Sleeve Bearing; 30MM Nominal Bore; 40MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; GAR-MAX Material
Part #
304020GM
BDI #
361719
Details
39.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/304020GM/p/361719
Your Price
$ 39.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.021
EAN
0013992708069
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin
Material
GAR-MAX
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Long Description
Sleeve Bearing; 30MM Nominal Bore; 40MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; GAR-MAX Material
Length Thru Bore
0.787 Inch | 20 Millimeter
Nominal Outside Diameter
1.575 Inch | 40 Millimeter
Nominal Bore
1.181 Inch | 30 Millimeter
Bore
1.186 Inch | 30.12 Millimeter
Outside Diameter
1.579 Inch | 40.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

