

GGB BEARINGS
GGB BEARINGS
354525GF
GGB BEARINGS GGB BEARINGS
Description
354525GF GF PLAIN BEARING
Sleeve Bearing; 35MM Nominal Bore; 45MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Profile; Epoxy Glass Filament Wound Composite Backing With Filled PTFE Tape Liner; GAR-FIL Material
Part #
354525GF
BDI #
361758
Details
69.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/354525GF/p/361758
Your Price
$ 69.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.031
EAN
0013992709004
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Epoxy Glass Filament Wound Composite Backing With Filled PTFE Tape Liner
Material
GAR-FIL
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Long Description
Sleeve Bearing; 35MM Nominal Bore; 45MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Profile; Epoxy Glass Filament Wound Composite Backing With Filled PTFE Tape Liner; GAR-FIL Material
Length Thru Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.775 Inch | 45.076 Millimeter
Nominal Outside Diameter
1.772 Inch | 45 Millimeter
Bore
1.382 Inch | 35.103 Millimeter
Nominal Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh