https://www.bdiexpress.com/medias/INDG-BBUSHXX-HSG-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc4OHxpbWFnZS9qcGVnfGFHWTBMMmcxWmk4eE1EYzJPVE0wT1RVM05EWTROaTlKVGtSSExVSkNWVk5JV0ZoZlNGTkhYMDVQUmt4SFh6TXdNSGd6TURBdWFuQm58ZWU5YzczNWZmYWIzZGZhMzkzZjM2ODE3YzBhZDAwN2U2YWQxYTMxY2Y5YzY4NzRkZTA0MzYyNTUxNTliNmNjYQ
https://www.bdiexpress.com/medias/INDG-BBUSHXX-HSG-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc4OHxpbWFnZS9qcGVnfGFHWTBMMmcxWmk4eE1EYzJPVE0wT1RVM05EWTROaTlKVGtSSExVSkNWVk5JV0ZoZlNGTkhYMDVQUmt4SFh6TXdNSGd6TURBdWFuQm58ZWU5YzczNWZmYWIzZGZhMzkzZjM2ODE3YzBhZDAwN2U2YWQxYTMxY2Y5YzY4NzRkZTA0MzYyNTUxNTliNmNjYQ
GGB BEARINGS
GGB BEARINGS
404570HSG
GGB BEARINGS GGB BEARINGS
Description
404570HSG HSG PLAIN BEARING
Sleeve Bearing; 40MM Nominal Bore; 45MM Nominal Outside Diameter; 70MM Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; HSG Material
Part #
404570HSG
BDI #
361773
Details
135.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/404570HSG/p/361773
Your Price
$ 135.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.043
EAN
0013992711816
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin
Material
HSG
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Long Description
Sleeve Bearing; 40MM Nominal Bore; 45MM Nominal Outside Diameter; 70MM Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; HSG Material
Length Thru Bore
2.756 Inch | 70 Millimeter
Outside Diameter
1.775 Inch | 45.076 Millimeter
Nominal Outside Diameter
1.772 Inch | 45 Millimeter
Bore
1.579 Inch | 40.115 Millimeter
Nominal Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

