

ISOSTATIC
ISOSTATIC
40TU32
ISOSTATIC ISOSTATIC
Description
40TU32 SLEEVE BEARING ; 2.5"X2.6875"X2" STEEL PTFE
Sleeve Bearing; 2-1/2" Nominal Bore; 2-11/16" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material
Part #
501106
BDI #
525559
Details
19.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/40TU32/p/525559
Your Price
$ 19.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.19
EAN
0846802053703
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Sintered Bronze | PTFE Lead Overlay
Material
TU
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
501106
Weight / LBS
0.4163
Long Description
Sleeve Bearing; 2-1/2" Nominal Bore; 2-11/16" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material
Length Thru Bore
2 Inch | 50.8 Millimeter
Nominal Outside Diameter
2.688 Inch | 68.275 Millimeter
Nominal Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh