https://www.bdiexpress.com/medias/INDG-BBUSHXX-HSG-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc4OHxpbWFnZS9qcGVnfGFHWTBMMmcxWmk4eE1EYzJPVE0wT1RVM05EWTROaTlKVGtSSExVSkNWVk5JV0ZoZlNGTkhYMDVQUmt4SFh6TXdNSGd6TURBdWFuQm58ZWU5YzczNWZmYWIzZGZhMzkzZjM2ODE3YzBhZDAwN2U2YWQxYTMxY2Y5YzY4NzRkZTA0MzYyNTUxNTliNmNjYQ
https://www.bdiexpress.com/medias/INDG-BBUSHXX-HSG-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc4OHxpbWFnZS9qcGVnfGFHWTBMMmcxWmk4eE1EYzJPVE0wT1RVM05EWTROaTlKVGtSSExVSkNWVk5JV0ZoZlNGTkhYMDVQUmt4SFh6TXdNSGd6TURBdWFuQm58ZWU5YzczNWZmYWIzZGZhMzkzZjM2ODE3YzBhZDAwN2U2YWQxYTMxY2Y5YzY4NzRkZTA0MzYyNTUxNTliNmNjYQ
GGB BEARINGS
GGB BEARINGS
606560HSG
GGB BEARINGS GGB BEARINGS
Description
606560HSG HSG PLAIN BEARING
Sleeve Bearing; 60MM Nominal Bore; 65MM Nominal Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; HSG Material
Part #
606560HSG
BDI #
361847
Details
129.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/606560HSG/p/361847
Your Price
$ 129.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.054
EAN
0013992715616
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin
Material
HSG
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Long Description
Sleeve Bearing; 60MM Nominal Bore; 65MM Nominal Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; HSG Material
Length Thru Bore
2.362 Inch | 60 Millimeter
Bore
2.368 Inch | 60.145 Millimeter
Nominal Bore
2.362 Inch | 60 Millimeter
Nominal Outside Diameter
2.559 Inch | 65 Millimeter
Outside Diameter
2.564 Inch | 65.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

