https://www.bdiexpress.com/medias/INDG-BBUSHXX-GARMAX-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzMnxpbWFnZS9qcGVnfGFERmtMMmcyWkM4eE1EYzJPVEE0TlRBM01UTTVNQzlKVGtSSExVSkNWVk5JV0ZoZlIwRlNUVUZZWDA1UFJreEhYek13TUhnek1EQXVhbkJufDM2NTdlNmQyMThlOTE5ZjMwOGNjZjM2NTk4OGFkYmIzOTI5OGJjMmFlN2IwYjg3NDI0ZjUzNDdlMDNhM2Q3Njg
https://www.bdiexpress.com/medias/INDG-BBUSHXX-GARMAX-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzMnxpbWFnZS9qcGVnfGFERmtMMmcyWkM4eE1EYzJPVEE0TlRBM01UTTVNQzlKVGtSSExVSkNWVk5JV0ZoZlIwRlNUVUZZWDA1UFJreEhYek13TUhnek1EQXVhbkJufDM2NTdlNmQyMThlOTE5ZjMwOGNjZjM2NTk4OGFkYmIzOTI5OGJjMmFlN2IwYjg3NDI0ZjUzNDdlMDNhM2Q3Njg
GGB BEARINGS
GGB BEARINGS
607080GM
GGB BEARINGS GGB BEARINGS
Description
607080GM GAR-MAXAA PLAIN BEARING
Sleeve Bearing; 60MM Nominal Bore; 70MM Nominal Outside Diameter; 80MM Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; GAR-MAX Material
Part #
607080GM
BDI #
361849
Details
139.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/607080GM/p/361849
Your Price
$ 139.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.16
EAN
0013992715975
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin
Material
GAR-MAX
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Long Description
Sleeve Bearing; 60MM Nominal Bore; 70MM Nominal Outside Diameter; 80MM Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; GAR-MAX Material
Outside Diameter
2.76 Inch | 70.105 Millimeter
Nominal Bore
2.362 Inch | 60 Millimeter
Bore
2.368 Inch | 60.145 Millimeter
Nominal Outside Diameter
2.756 Inch | 70 Millimeter
Length Thru Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

