

REXNORD
REXNORD
701-01052-112
REXNORD REXNORD
Description
701-01052-112 SLEEVE BEARING ; MTO
Sleeve Bearing; 3-1/4" Nominal Bore; 3.751" Nominal Outside Diameter; 3-1/2" Length Thru Bore; Bushing No Flange Profile; Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner; Duralon Material
Part #
7562785
BDI #
22463606
Details
5435.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/701-01052-112/p/22463606
Your Price
$ 5,435.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.454
EAN
0793699237948
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner
Material
Duralon
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10390900
Weight / LBS
0.1898
Long Description
Sleeve Bearing; 3-1/4" Nominal Bore; 3.751" Nominal Outside Diameter; 3-1/2" Length Thru Bore; Bushing No Flange Profile; Fiberglass Fiber and Epoxy Resin Matrix With Woven Teflon Fiber and Polyester Liner; Duralon Material
Outside Diameter
3.751 Inch | 95.275 Millimeter
Nominal Bore
3.25 Inch | 82.55 Millimeter
Nominal Outside Diameter
3.751 Inch | 95.275 Millimeter
Bore
3.26 Inch | 82.804 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh