

GGB BEARINGS
GGB BEARINGS
708050GM
GGB BEARINGS GGB BEARINGS
Description
708050GM GAR-MAXAA PLAIN BEARING
Sleeve Bearing; 70MM Nominal Bore; 80MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; GAR-MAX Material
Part #
708050GM
BDI #
361869
Details
89.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/708050GM/p/361869
Your Price
$ 89.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.114
EAN
0013992691989
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin
Material
GAR-MAX
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Long Description
Sleeve Bearing; 70MM Nominal Bore; 80MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; GAR-MAX Material
Nominal Bore
2.756 Inch | 70 Millimeter
Length Thru Bore
1.969 Inch | 50 Millimeter
Bore
2.762 Inch | 70.155 Millimeter
Outside Diameter
3.154 Inch | 80.115 Millimeter
Nominal Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh