https://www.bdiexpress.com/medias/INDREXXXXXXX-BR-RPT-324-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMzJ8aW1hZ2UvanBlZ3xhR1F6TDJnME55OHhNRE00T0RrNU1UYzNNRFkxTkM5SlRrUlNSVmhZV0ZoWVdGaGZRbEpmVWxCVVh6TXlORjh6TURCNE16QXdMbXB3Wnd8MDg4MDkzYTgxNWEwMjUzYzM3ZmU5MDU1NzA3NjZhMTI3OGVjYTkxNWQ2YmIxZDE0M2ZiMTIzNzJiNTRhZTA1MQ
https://www.bdiexpress.com/medias/INDREXXXXXXX-BR-RPT-324-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMzJ8aW1hZ2UvanBlZ3xhR1F6TDJnME55OHhNRE00T0RrNU1UYzNNRFkxTkM5SlRrUlNSVmhZV0ZoWVdGaGZRbEpmVWxCVVh6TXlORjh6TURCNE16QXdMbXB3Wnd8MDg4MDkzYTgxNWEwMjUzYzM3ZmU5MDU1NzA3NjZhMTI3OGVjYTkxNWQ2YmIxZDE0M2ZiMTIzNzJiNTRhZTA1MQ
REXNORD
REXNORD
7GP1-1620-020
REXNORD REXNORD
Description
7GP1-1620-020 STRAIGHT SLEEVE ; POR STRAIGHT
Sleeve Bearing; 1" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing No Flange Profile; Polyester and Woven Teflon Liner
Part #
7GP1-1620-020
BDI #
24111177
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/7GP1-1620-020/p/24111177
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171509
Weight / Kilogram
0.018
EAN
0782934843891
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Polyester and Woven Teflon Liner
Other Features
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10396150
Weight / LBS
0.04
Long Description
Sleeve Bearing; 1" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing No Flange Profile; Polyester and Woven Teflon Liner
Nominal Outside Diameter
1.25 Inch | 31.75 Millimeter
Nominal Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.253 Inch | 31.826 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
1.007 Inch | 25.578 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

