Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7GP1-2024-016 https://www.bdiexpress.com/medias/INDREXXXXXXX-STRGHT-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1OTB8aW1hZ2UvanBlZ3xhR1l6TDJneU1pOHhNRE0zTmpRME56STJNamMxTUM5SlRrUlNSVmhZV0ZoWVdGaGZVMVJTUjBoVVgxTk1WbDh6TURCNE16QXdMbXB3Wnd8OTVhNDFjMDYxOWRhN2VkNWFkYWRjNmY5OWM5ZjJlMzhiNTcwNDhiNWM2ZmQ5MWMzMzlhNDgwNTc1YTgxMjAzOA
24110827 Sleeve Bearings 

REXNORD REXNORD

7GP1-2024-016

Description

7GP1-2024-016 SLEEVE BEARING ; POR MTO

Sleeve Bearing; 1-1/4" Nominal Bore; 1-1/2" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Polyester and Woven Teflon Liner

Part #

7GP1-2024-016

BDI #
24110827

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171509
Weight / Kilogram
0.017
EAN
0782934844034
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Polyester and Woven Teflon Liner
Other Features
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10396164
Weight / LBS
0.04
Long Description
Sleeve Bearing; 1-1/4" Nominal Bore; 1-1/2" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Polyester and Woven Teflon Liner
Nominal Outside Diameter
1.5 Inch | 38.1 Millimeter
Bore
1.257 Inch | 31.928 Millimeter
Nominal Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.503 Inch | 38.176 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh