https://www.bdiexpress.com/medias/INDREXXXXXXX-STRGHT-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1OTB8aW1hZ2UvanBlZ3xhR1l6TDJneU1pOHhNRE0zTmpRME56STJNamMxTUM5SlRrUlNSVmhZV0ZoWVdGaGZVMVJTUjBoVVgxTk1WbDh6TURCNE16QXdMbXB3Wnd8OTVhNDFjMDYxOWRhN2VkNWFkYWRjNmY5OWM5ZjJlMzhiNTcwNDhiNWM2ZmQ5MWMzMzlhNDgwNTc1YTgxMjAzOA
https://www.bdiexpress.com/medias/INDREXXXXXXX-STRGHT-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1OTB8aW1hZ2UvanBlZ3xhR1l6TDJneU1pOHhNRE0zTmpRME56STJNamMxTUM5SlRrUlNSVmhZV0ZoWVdGaGZVMVJTUjBoVVgxTk1WbDh6TURCNE16QXdMbXB3Wnd8OTVhNDFjMDYxOWRhN2VkNWFkYWRjNmY5OWM5ZjJlMzhiNTcwNDhiNWM2ZmQ5MWMzMzlhNDgwNTc1YTgxMjAzOA
REXNORD
REXNORD
7GP1-6064-032
REXNORD REXNORD
Description
7GP1-6064-032 SLEEVE BEARING ; POR MTO
Sleeve Bearing; 3-3/4" Nominal Bore; 4" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Polyester and Woven Teflon Liner
Part #
7GP1-6064-032
BDI #
24117510
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/7GP1-6064-032/p/24117510
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171509
Weight / Kilogram
0.096
EAN
0782934844829
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Polyester and Woven Teflon Liner
Other Features
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10396384
Weight / LBS
0.21
Long Description
Sleeve Bearing; 3-3/4" Nominal Bore; 4" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Polyester and Woven Teflon Liner
Nominal Outside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.005 Inch | 101.727 Millimeter
Nominal Bore
3.75 Inch | 95.25 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
3.761 Inch | 95.529 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

