

ISOSTATIC
ISOSTATIC
AA-1213-12
ISOSTATIC ISOSTATIC
Description
AA-1213-12 SLEEVE BEARING ; 1" BORE 1-1/4" OD 1-1/4" LTB
Sleeve Bearing; 1" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
101519
BDI #
521794
Details
8.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AA-1213-12/p/521794
Your Price
$ 8.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.06
EAN
0846802005191
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
AA-1213-12
Manufacturer Internal Number
101519
Long Description
Sleeve Bearing; 1" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
1.25 Inch | 31.75 Millimeter
Bore
1.002 Inch | 25.451 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Nominal Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.252 Inch | 31.801 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh