

ISOSTATIC
ISOSTATIC
AA-2001-9
ISOSTATIC ISOSTATIC
Description
AA-2001-9 SLEEVE BEARING ; 1-3/4" BORE 2" OD 2" LTB
Sleeve Bearing; 1-3/4" Nominal Bore; 2" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
101747
BDI #
522022
Details
22.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AA-2001-9/p/522022
Your Price
$ 22.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.16
EAN
0846802007478
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
AA-2001-9
Manufacturer Internal Number
101747
Long Description
Sleeve Bearing; 1-3/4" Nominal Bore; 2" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Outside Diameter
2.004 Inch | 50.902 Millimeter
Nominal Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
1.753 Inch | 44.526 Millimeter
Nominal Outside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh