

ISOSTATIC
ISOSTATIC
AA-2204
ISOSTATIC ISOSTATIC
Description
AA-2204 SLEEVE BEARING ; 1-3/4" BORE 2-1/4" OD 3" LTB
Sleeve Bearing; 1-3/4" Nominal Bore; 2-1/4" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
101757
BDI #
522032
Details
74.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AA-2204/p/522032
Your Price
$ 74.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.51
EAN
0846802007577
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
AA-2204
Manufacturer Internal Number
101757
Long Description
Sleeve Bearing; 1-3/4" Nominal Bore; 2-1/4" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Outside Diameter
2.253 Inch | 57.226 Millimeter
Nominal Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
1.753 Inch | 44.526 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Nominal Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh