https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTJ8aW1hZ2UvanBlZ3xhRGMxTDJobE5TOHhNREk1TkRZMk9UUXhNRE16TkM5SlRrUllXRmhDVlZOSVdGaGZRbEphWDA1UFJreEhYek13TUhnek1EQXVhbkJufDU4ZjUwNDczNjczNzI0OWRlMDc4NDNmMDZmNjE3YjI2NmQ1YjI1YmUxODEzYjFhMjQyN2Q4ZmQyNzNhZWZkMjM
https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTJ8aW1hZ2UvanBlZ3xhRGMxTDJobE5TOHhNREk1TkRZMk9UUXhNRE16TkM5SlRrUllXRmhDVlZOSVdGaGZRbEphWDA1UFJreEhYek13TUhnek1EQXVhbkJufDU4ZjUwNDczNjczNzI0OWRlMDc4NDNmMDZmNjE3YjI2NmQ1YjI1YmUxODEzYjFhMjQyN2Q4ZmQyNzNhZWZkMjM
OILITE
OILITE
AA4500-2
OILITE OILITE
Description
AA4500-2 SINTERED BRONZE BUSHING
Sleeve Bearing; 4" Nominal Bore; 4-1/2" Nominal Outside Diameter; 6" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite Material
Part #
AA4500-2
BDI #
703599
Details
2197.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AA4500-2/p/703599
Your Price
$ 2,197.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.769
EAN
0029176746123
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176746123
Long Description
Sleeve Bearing; 4" Nominal Bore; 4-1/2" Nominal Outside Diameter; 6" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite Material
Outside Diameter
4.504 Inch | 114.402 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Nominal Bore
4 Inch | 101.6 Millimeter
Nominal Outside Diameter
4.5 Inch | 114.3 Millimeter
Bore
4.004 Inch | 101.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

