https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTJ8aW1hZ2UvanBlZ3xhRGMxTDJobE5TOHhNREk1TkRZMk9UUXhNRE16TkM5SlRrUllXRmhDVlZOSVdGaGZRbEphWDA1UFJreEhYek13TUhnek1EQXVhbkJufDU4ZjUwNDczNjczNzI0OWRlMDc4NDNmMDZmNjE3YjI2NmQ1YjI1YmUxODEzYjFhMjQyN2Q4ZmQyNzNhZWZkMjM
https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTJ8aW1hZ2UvanBlZ3xhRGMxTDJobE5TOHhNREk1TkRZMk9UUXhNRE16TkM5SlRrUllXRmhDVlZOSVdGaGZRbEphWDA1UFJreEhYek13TUhnek1EQXVhbkJufDU4ZjUwNDczNjczNzI0OWRlMDc4NDNmMDZmNjE3YjI2NmQ1YjI1YmUxODEzYjFhMjQyN2Q4ZmQyNzNhZWZkMjM
OILITE
OILITE
AAM0306-04
OILITE OILITE
Description
AAM0306-04 SINTERED BRONZE BUSHING ; METRIC
Sleeve Bearing; 3MM Nominal Bore; 6MM Nominal Outside Diameter; 4MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material
Part #
AAM0306-04
BDI #
704064
Details
5.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AAM0306-04/p/704064
Your Price
$ 5.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0029176733956
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176733956
Long Description
Sleeve Bearing; 3MM Nominal Bore; 6MM Nominal Outside Diameter; 4MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material
Outside Diameter
0.238 Inch | 6.04 Millimeter
Nominal Bore
0.118 Inch | 3 Millimeter
Length Thru Bore
0.157 Inch | 4 Millimeter
Nominal Outside Diameter
0.236 Inch | 6 Millimeter
Bore
0.119 Inch | 3.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

