https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTJ8aW1hZ2UvanBlZ3xhRGMxTDJobE5TOHhNREk1TkRZMk9UUXhNRE16TkM5SlRrUllXRmhDVlZOSVdGaGZRbEphWDA1UFJreEhYek13TUhnek1EQXVhbkJufDU4ZjUwNDczNjczNzI0OWRlMDc4NDNmMDZmNjE3YjI2NmQ1YjI1YmUxODEzYjFhMjQyN2Q4ZmQyNzNhZWZkMjM
https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTJ8aW1hZ2UvanBlZ3xhRGMxTDJobE5TOHhNREk1TkRZMk9UUXhNRE16TkM5SlRrUllXRmhDVlZOSVdGaGZRbEphWDA1UFJreEhYek13TUhnek1EQXVhbkJufDU4ZjUwNDczNjczNzI0OWRlMDc4NDNmMDZmNjE3YjI2NmQ1YjI1YmUxODEzYjFhMjQyN2Q4ZmQyNzNhZWZkMjM
OILITE
OILITE
AAM0407-08
OILITE OILITE
Description
AAM0407-08 SINTERED BRONZE BUSHING ; METRIC
Sleeve Bearing; 4MM Nominal Bore; 7MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material
Part #
AAM0407-08
BDI #
704068
Details
6.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AAM0407-08/p/704068
Your Price
$ 6.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.01
EAN
0029176734335
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176734335
Long Description
Sleeve Bearing; 4MM Nominal Bore; 7MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material
Nominal Outside Diameter
0.276 Inch | 7 Millimeter
Bore
0.158 Inch | 4.016 Millimeter
Outside Diameter
0.277 Inch | 7.038 Millimeter
Length Thru Bore
0.315 Inch | 8 Millimeter
Nominal Bore
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

