

OILITE
OILITE
AAM1825-30
OILITE OILITE
Description
AAM1825-30 SINTERED BRONZE BUSHING ; METRIC
Sleeve Bearing; 18MM Nominal Bore; 25MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material
Part #
AAM1825-30
BDI #
704170
Details
41.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AAM1825-30/p/704170
Your Price
$ 41.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.083
EAN
0029176735240
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176735240
Long Description
Sleeve Bearing; 18MM Nominal Bore; 25MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material
Bore
0.71 Inch | 18.03 Millimeter
Outside Diameter
0.987 Inch | 25.076 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter
Nominal Outside Diameter
0.984 Inch | 25 Millimeter
Nominal Bore
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh