

ISOSTATIC
ISOSTATIC
AM-1012-20
ISOSTATIC ISOSTATIC
Description
AM-1012-20 SLEEVE BEARING ; 10MMX12MMX20MM PWDR MTL BRNZ
Sleeve Bearing; 10MM Nominal Bore; 12MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
601115
BDI #
525775
Details
6.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AM-1012-20/p/525775
Your Price
$ 6.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0846802059576
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
AM-1012-20
Manufacturer Internal Number
601115
Long Description
Sleeve Bearing; 10MM Nominal Bore; 12MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Bore
0.394 Inch | 10 Millimeter
Nominal Outside Diameter
0.472 Inch | 12 Millimeter
Bore
0.394 Inch | 10 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter
Outside Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh