https://www.bdiexpress.com/medias/INDISOBUSHXX-BRZ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMjN8aW1hZ2UvanBlZ3xhRGMyTDJnMFpDOHhNREk1TXpRd01EVXdNak13TWk5SlRrUkpVMDlDVlZOSVdGaGZRbEphWDA1UFJreEhYek13TUhnek1EQXVhbkJufGFiNzg0YzdhMDcxZGU3Y2UzZmUyM2Q3NmMxNzU0NGFlZjJlNGRiNDZhYjhiZDE1NzE3ZDVlZGZjMjBmZGE5NTY
                
                https://www.bdiexpress.com/medias/INDISOBUSHXX-BRZ-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMjN8aW1hZ2UvanBlZ3xhRGMyTDJnMFpDOHhNREk1TXpRd01EVXdNak13TWk5SlRrUkpVMDlDVlZOSVdGaGZRbEphWDA1UFJreEhYek13TUhnek1EQXVhbkJufGFiNzg0YzdhMDcxZGU3Y2UzZmUyM2Q3NmMxNzU0NGFlZjJlNGRiNDZhYjhiZDE1NzE3ZDVlZGZjMjBmZGE5NTY
                
					
						
									ISOSTATIC
								ISOSTATIC
							
						
					AM-2228-20
				 
				ISOSTATIC ISOSTATIC
Description
						
                            
								AM-2228-20 SLEEVE BEARING ; 22MMX28MMX20MM PWDR MTL BRNZ
Sleeve Bearing; 22MM Nominal Bore; 28MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
                         	Part #
	                    
	                      	601347
							BDI #
						
	                      	525931
							
						
Details
                    
                        19.79
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AM-2228-20/p/525931
						
		
		
		
				Your Price
				
						
							$ 19.79 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171515
					Weight / Kilogram
				0.03
					EAN
				0846802061890
					Product Group - BDI
				B04264
					Profile
				
					Bushing No Flange
			Material Description
				
					Oil Impregnated Sintered Bronze
			Material
				
					SAE841
			Inch - Metric
				
					Metric
			Category - BDI
				
					Sleeve Bearings
			Harmonized Tariff Code
				
					8483.30.80.90
			Noun
				
					Bearing
			Keyword String
				
					Sleeve
			Manufacturer URL
				
					https://www.isostatic.com
			Manufacturer Item Number
				
					AM-2228-20
			Manufacturer Internal Number
				
					601347
			Long Description
				
					Sleeve Bearing; 22MM Nominal Bore; 28MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
			Length Thru Bore
				
					0.787 Inch | 20 Millimeter
			Nominal Bore
				
					0.866 Inch | 22 Millimeter
			Bore
				
					0.866 Inch | 22 Millimeter
			Outside Diameter
				
					1.102 Inch | 28 Millimeter
			Nominal Outside Diameter
				
					1.102 Inch | 28 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
