

ISOSTATIC
ISOSTATIC
AM-2836-36
ISOSTATIC ISOSTATIC
Description
AM-2836-36 SLEEVE BEARING ; POR NON RETURNABLE 28MMX36MMX36MM
Sleeve Bearing; 28MM Nominal Bore; 36MM Nominal Outside Diameter; 36MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
601403
BDI #
525967
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AM-2836-36/p/525967
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
EAN
0846802062453
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
AM-2836-36
Manufacturer Internal Number
601403
Long Description
Sleeve Bearing; 28MM Nominal Bore; 36MM Nominal Outside Diameter; 36MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Bore
1.102 Inch | 28 Millimeter
Nominal Bore
1.102 Inch | 28 Millimeter
Nominal Outside Diameter
1.417 Inch | 36 Millimeter
Length Thru Bore
1.417 Inch | 36 Millimeter
Outside Diameter
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh