

ISOSTATIC
ISOSTATIC
AM-4556-56
ISOSTATIC ISOSTATIC
Description
AM-4556-56 SLEEVE BEARING ; 45MMX56MMX56MM PWDR MTL BRNZ
Sleeve Bearing; 45MM Nominal Bore; 56MM Nominal Outside Diameter; 56MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
601515
BDI #
526038
Details
197.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AM-4556-56/p/526038
Your Price
$ 197.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.323
EAN
0846802063573
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
AM-4556-56
Manufacturer Internal Number
601515
Long Description
Sleeve Bearing; 45MM Nominal Bore; 56MM Nominal Outside Diameter; 56MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Bore
1.772 Inch | 45 Millimeter
Length Thru Bore
2.205 Inch | 56 Millimeter
Outside Diameter
2.205 Inch | 56 Millimeter
Bore
1.772 Inch | 45 Millimeter
Nominal Outside Diameter
2.205 Inch | 56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh