

ISOSTATIC
ISOSTATIC
AM-609-4
ISOSTATIC ISOSTATIC
Description
AM-609-4 SLEEVE BEARING ; 6MMX9MMX4MM PWDR MTL BRNZ
Sleeve Bearing; 6MM Nominal Bore; 9MM Nominal Outside Diameter; 4MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
601047
BDI #
525729
Details
4.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AM-609-4/p/525729
Your Price
$ 4.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.001
EAN
0846802058890
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
AM-609-4
Manufacturer Internal Number
601047
Long Description
Sleeve Bearing; 6MM Nominal Bore; 9MM Nominal Outside Diameter; 4MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
0.354 Inch | 9 Millimeter
Nominal Bore
0.236 Inch | 6 Millimeter
Outside Diameter
0.354 Inch | 9 Millimeter
Length Thru Bore
0.157 Inch | 4 Millimeter
Bore
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh