

ISOSTATIC
ISOSTATIC
B-1721-16
ISOSTATIC ISOSTATIC
Description
B-1721-16 SLEEVE BEARING ; 1.0655"X1.3155"X2" PWDR MTL BRNZ
Sleeve Bearing; 1-1/16" Nominal Bore; 1-5/16" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material
Part #
301315
BDI #
524427
Details
29.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/B-1721-16/p/524427
Your Price
$ 29.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.099
EAN
0846802040291
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841 | Oilube
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
301315
Long Description
Sleeve Bearing; 1-1/16" Nominal Bore; 1-5/16" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material
Outside Diameter
1.316 Inch | 33.426 Millimeter
Bore
1.066 Inch | 27.076 Millimeter
Nominal Bore
1.063 Inch | 27 Millimeter
Nominal Outside Diameter
1.313 Inch | 33.35 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh